Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20MM ID Python Fast Adjust Mnt

  • Mfr # PYFMAM020K

  • Zoro # G515580841


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outside Dia.
2.717 in
Screw Size
M6 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYFMAM020K
Zoro #
G515580841
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.717 in
Bore Dia.
25/32 in
Screw Size
M6 x 1

Details

Material
Aluminum

Description

Python, mounting flange, aluminum w/ 20MM ID & 6MM keyway


  • Adjustable flange mounting collar with an integral adjustable lever-operated clamp that can be easily adjusted and repositioned by hand without tools.
  • 6-hole bolt pattern and keyway.
  • Features the Flip-LokTM clamping device with a thumbscrew tension nut that assures tight clamping when engaged.
  • Made from aluminum and is capable of handling 200 lbs. axial load.
  • Available in 15 inch sizes from 3/8" to 1-1/4" and 10 metric from 8 mm to 30-mm.
  • Applications include bagging and packaging machinery, paper rolls, lab equipment, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.