
20MM x 20MM Metric 3PC Cpling
Mfr # 5LM020020T
Zoro # G415580965
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LM020020T
Zoro #
G415580965
UPC #
662786042775
Country of Origin
United States
Details
Material
Steel
Description
20MM x 20MM ID Three-Piece Split Clamp-Type Rigid Shaft Coupling, Steel
- Fully metric, including clamp screws
- Mate two shafts with zero backlash
- Keeps one shaft in place while the other is moved or changed
- Smooth bore protects shafts from damage
- Designed for aligned shafts, the 3-Piece Clamp-Type Coupling makes two shafts function as one. It can remain fixed to one shaft while the other is moved or changed, or come completely apart to allow the most convenient assembly and adjustment.
- Metric 3-Piece Clamp-Type Couplings are available in straight-through bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.