
25MM Bal. Accu-Flange Collar
Mfr # 1AM025AFXK
Zoro # G215579619
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Screw Size
M6 x 1.0 x 18MM
Width
2.953 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1AM025AFXK
Zoro #
G215579619
UPC #
662786022074
Country of Origin
United States
Dimensions
Screw Size
M6 x 1.0 x 18MM
Width
2.953 in
Details
Material
Aluminum
Description
25mm Metric Accu-Flange Shaft Mounting Collar, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.