
3-1/4 in 1PC Clamp Collar
Mfr # 1L304HD
Zoro # G115580432
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5 in
Width
5 in
Screw Size
1/2-20 x 1-1/4 in
Bore Dia.
3-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1L304HD
Zoro #
G115580432
UPC #
662786004520
Country of Origin
United States
Dimensions
Outside Dia.
5 in
Width
5 in
Screw Size
1/2-20 x 1-1/4 in
Bore Dia.
3-1/4 in
Details
Material
Steel
Finish
Black Oxide
Description
3-1/4" One-Piece Split Clamp-Type Shaft Collar, Heavy Duty Style, Steel
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Offered in High Strength, Low Profile and Heavy Duty styles
- Stocked in a variety of materials
- 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- Precision machined, non-marring, easy to adjust, with high clamping power, they are stocked in the following materials: Steel, Stainless Steel, Aluminum, Nylon, Delrin
- Offered in three styles:
- High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
- Low Profile: Clamp screw protrudes beyond the OD
- Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power
- Standard Series offers economy-priced versions of low-profile styles (31LXXX and 31SXXX parts).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.