
3-3/16 in 2PC Clamp Collar
Mfr # 8L303R
Zoro # G015579765
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Bore Dia.
3-3/16 in
Outside Dia.
4.5 in
Screw Size
3/8-24 x 1 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8L303R
Zoro #
G015579765
UPC #
662786008962
Country of Origin
United States
Dimensions
Width
4.5 in
Bore Dia.
3-3/16 in
Outside Dia.
4.5 in
Screw Size
3/8-24 x 1 in
Details
Finish
Black Oxide
Material
Steel
Description
3-3/16" Two-Piece Split Clamp-Type Shaft Collar with Set Screw, Steel
- 2-piece clamp style with additional set screw
- Can be placed anywhere on shaft
- Low Profile Style
- 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
- They can be completely disassembled and placed anywhere on a shaft.
- Precision machined, easy to adjust, with high clamping power.
- Stocked in Steel, Stainless Steel
- Available as custom designs in other materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.