Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in 1PC Accu-Mount Collar

  • Mfr # 1L012AMK

  • Zoro # G415580804


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Screw Size
1/4-28 x 3/4 in
Material
Steel
Bore Dia.
3/4 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L012AMK
Zoro #
G415580804
UPC #
662786030062
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 3/4 in
Bore Dia.
3/4 in
Width
1.75 in
Outside Dia.
1.75 in

Details

Finish
Black Oxide
Material
Steel

Description

3/4" Accu-Mount Collar One-Piece Clamp Type, Steel


  • The Accu-MountTM Collar features one solid, square and flat side, with four component mounting holes, along with a centering hub, and a second side that securely clamps to a shaft.
  • The Accu-MountTM Collar features one solid, square and flat side, with four component mounting holes, along with a centering hub, and a second side that securely clamps to a shaft.
  • Providing a square and rigid method for mounting sprockets, gears, pulleys, lever arms, and related components, they prevent slippage or wobble and can be easily repositioned on the shaft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.