Zoro Homepage

3/4 in 2PC Shaft Mounting Collar

  • Mfr # 19S012ST

  • Zoro # G515580155


product price: $43.05
/ea

Key Features

Outside Dia.
1.5 in
Bore Dia.
3/4 in
Material
Stainless Steel
Screw Size
1/4-28 x 5/8 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19S012ST
Zoro #
G515580155
UPC #
662786026232
Country of Origin
United States

Dimensions

Outside Dia.
1.5 in
Bore Dia.
3/4 in
Screw Size
1/4-28 x 5/8 in
Width
1.5 in

Details

Material
Stainless Steel

Description

3/4" Shaft Mounting Collar Two-Piece Split Clamp-Type Stackable, Stainless


  • Mount shafts to components
  • Stack a multiple shafts
  • Can be placed anywhere on shaft
  • Supplied with mounting screw
  • Shaft Mounting Collars feature a two-piece construction with flats on outside surfaces which are drilled and tapped for attachment to each other.
  • Also included is a countersunk hole for mounting to any surface or hung from a threaded rod.
  • These collars are stackable, secure and easy to open and adjust.
  • The regular Stackable version has flats on two surfaces for stacking.
  • The Stackable (Cap) version has a single flat to leave a finished, rounded outside surface when no further stacking is required.
  • 2-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.