Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Clamp Style Rail Stop

  • Mfr # RMT2L012

  • Zoro # G415581085


product price: $70.59
/ea

Key Features

Size
1/4-28 x 3/4 in
Material
Steel
Finish
Black Oxide
Length
0.75 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMT2L012
Zoro #
G415581085
UPC #
662786029240
Country of Origin
United States

Dimensions

Size
1/4-28 x 3/4 in
Length
0.75 in
Width
0.75 in

Details

Material
Steel
Finish
Black Oxide

Description

3/4" Rail Stop Two-Piece Clamp-Type, Steel


  • Function as a mechanical stop on rail-mounted shafts
  • Also used as mounting block
  • Can be placed anywhere on a shaft
  • Will not mar shafts
  • Rail Stops function as a positive mechanical end stop or a mounting block on rail-mounted shafts.
  • Simple to use, these clamp style devices just slide over the end of both the shaft and support rail or come apart to permit assembly anywhere on the shaft.
  • They can also include drilled and tapped holes for mounting components.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.