Zoro Homepage

3/4 in Max ID 2PC Collar

  • Mfr # 8L012REM

  • Zoro # G615579479


product price: $18.59
/ea

Key Features

Screw Size
1/4-28 x 5/8 in
Bore Dia.
7/20 in
Finish
Black Oxide
Width
1.5 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8L012REM
Zoro #
G615579479
UPC #
662786026898
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 5/8 in
Bore Dia.
7/20 in
Width
1.5 in
Outside Dia.
1.5 in

Details

Finish
Black Oxide
Material
Steel

Description

3/4" Remachineable Shaft Collar Two-Piece Split Clamp-Type, Steel


  • Pilot hole for machining to desired bore size and configuration
  • Can be placed anywhere on shaft
  • Customize bore size in-house to save time and cost
  • Superior holding power over set-screw type collars
  • Remachineable Shaft Collars are complete, except that they are supplied with a pilot hole only.
  • They can be machined by the user to a wide range of sizes or configurations: round, threaded, square, hexagonal, etc.
  • These collars allow the user to same time and cost by customizing to the desired bore size in-house.
  • 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.