
3/4 in PowerRing Collar
Mfr # PCL012
Zoro # G515579517
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Width
2.25 in
Material
Steel
Bore Dia.
3/4 in
Outside Dia.
2.25 in
Screw Size
M6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCL012
Zoro #
G515579517
UPC #
662786022579
Country of Origin
United States
Dimensions
Width
2.25 in
Bore Dia.
3/4 in
Outside Dia.
2.25 in
Screw Size
M6
Details
Material
Steel
Description
3/4" PowerRing Shaft Collar, Steel
- Precision machined flat and square
- Balanced for high-speed operation
- Self centering
- Smooth
- Provides 3X axial load capacity of heavy duty collarsbore protects shafts from damage
- PowerRingTM Collars integrate the Stafford PowerRingTM Shaft-Hub Lock design to transmit up to three times the axial load carrying capacity of conventional heavy duty collars for use as critical application shaft stops.
- They feature two precision machined halves pressed together around an embedded I.D. section and are tightened using multiple clamping screws.
- Balanced for high speed operation with minimum vibration.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.