Zoro Homepage

3/4 in x 1/2 in Shaft Adapter

  • Mfr # 5ERS012K

  • Zoro # G215577905


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Material
Stainless Steel
Outside Dia.
1.75 in
Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ERS012K
Zoro #
G215577905
UPC #
662786044939
Country of Origin
United States

Dimensions

Length
3.5 in
Outside Dia.
1.75 in
Bore Dia.
3/4 in

Details

Material
Stainless Steel

Description

Step-down Keyed Shaft Adapter w/ 3/4" ID Clamp End to 1/2" Shaft End


  • Use as is to make shaft smaller
  • Keyways provide added torque capacity and fixed shaft phasing
  • Fully machineable to change size or configuration
  • Eliminates need for complete shaft replacement.
  • No welding required.
  • Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
  • Standard keyways provide added torque capacity and fixed shaft phasing.
  • For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.