Zoro Homepage

3/4 in X 3/4 in 1PC Coupling

  • Mfr # 5L012012

  • Zoro # G415577972


product price: $55.05
/ea

Key Features

Outside Dia.
1.75 in
Material
Steel
Width
1.75 in
Length
2.625 in
Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L012012
Zoro #
G415577972
UPC #
662786014895
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Width
1.75 in
Length
2.625 in
Bore Dia.
3/4 in

Details

Material
Steel

Description

3/4" X 3/4" One-Piece Split Clamp-Type Rigid Shaft Coupling, Steel


  • Mate two shafts with zero backlash.
  • Smooth bore protects shafts from damage
  • Superior torque capacity over set-screw-type couplings
  • Available with straight-through or stepped bores
  • Offered in High Strength, Low Profile and Heavy Duty styles
  • Designed for aligned shafts, the 1-Piece Clamp-Type Coupling makes two shafts function as one.
  • Clamp-Type Couplings are available in straight-through or stepped bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum
  • Offered in three styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.