Zoro Homepage

3/4 inx1/2 in 2PC Coupling/Keyway

  • Mfr # 5L012008FK

  • Zoro # G215578025


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
1.75 in
Bore Dia.
3/4 in
Width
1.75 in
Length
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L012008FK
Zoro #
G215578025
UPC #
662786017650
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Bore Dia.
3/4 in
Width
1.75 in
Length
2.625 in

Details

Material
Steel

Description

3/4" X 1/2" Two-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, Steel


  • Mate two shafts with zero backlash
  • Keyways provide added torque capacity and fixed shaft phasing
  • Two pieces for convenient assembly and adjustment
  • Available with straight-through or stepped bores
  • Offered in High Strength and Low Profile styles
  • Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
  • This coupling comes completely apart to allow the most convenient assembly and adjustment.
  • Standard keyways provide added torque capacity and fixed shaft phasing.
  • Clamp-Type Couplings with Keyways are available with straight-through bores.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.