
3/4 inx3/4 in 1PC Coupling/Keyway
Mfr # 7L012012K
Zoro # G415577811
product price: $59.39
/eaKey Features
Outside Dia.
1.5 in
Bore Dia.
3/4 in
Width
1.5 in
Length
2.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7L012012K
Zoro #
G415577811
UPC #
662786016271
Country of Origin
United States
Dimensions
Outside Dia.
1.5 in
Bore Dia.
3/4 in
Width
1.5 in
Length
2.25 in
Details
Material
Steel
Description
3/4" X 3/4" One-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, Steel
- Mate two shafts with zero backlash
- Keyways provide added torque capacity and fixed shaft phasing
- Available with straight-through or stepped bores
- Smooth bore protects shafts from damage
- Offered in High Strength and Low Profile styles
- Designed for aligned shafts, the 1-Piece Clamp-Type Coupling makes two shafts function as one. Standard keyways provide added torque capacity and fixed shaft phasing.
- Clamp-Type Couplings with Keyways are available with straight-through bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel, Aluminum
- Offered in two styles:
- High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
- Low Profile: Clamp screw protrudes beyond the OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.