
3/4x3/4 in Bal. 2PC Coupling/Kwy
Mfr # 5L012012FKPSC
Zoro # G715580962
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Width
1.75 in
Length
2.625 in
Outside Dia.
1.75 in
Bore Dia.
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5L012012FKPSC
Zoro #
G715580962
UPC #
662786018800
Country of Origin
United States
Dimensions
Width
1.75 in
Length
2.625 in
Outside Dia.
1.75 in
Bore Dia.
3/4 in
Details
Material
Steel
Description
3/4" X 3/4" Precision Sleeve Coupling Two-Piece Split Clamp-Type, Steel
- Assure precise shaft alignment
- Axial runout less than 0.001-TIR
- Two pieces for convenient assembly and adjustment
- Includes standard keyway
- Smooth bore protects shafts from damage
- Stafford's exclusive Precision Sleeve Coupling features a solid center section that provides a close tolerance fit on ground shafting, includes a keyway, and the Accu-ClampTM design which incorporates integral self-centering clamping collars at both ends.
- To assure precise shaft alignment, it maintains less than 0.001 TIR concentricity while in use.
- This coupling comes completely apart to allow the most convenient assembly and adjustment.
- It is precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.