
3/8 in 1PC Clamp Collar
Mfr # 7MW006
Zoro # G715580450
product price: $10.79
/eaSold in multiples of 2 for $21.58
Key Features
Screw Size
6-32 x 3/8 in
Outside Dia.
0.875 in
Bore Dia.
3/8 in
Width
0.875 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7MW006
Zoro #
G715580450
UPC #
662786032134
Country of Origin
United States
Dimensions
Screw Size
6-32 x 3/8 in
Outside Dia.
0.875 in
Bore Dia.
3/8 in
Width
0.875 in
Details
Finish
Black Oxide
Material
Steel
Description
3/8" Weldable Shaft Collar One-Piece Split Clamp-Type, Steel
- 1018 Steel for ease and safety for welding
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Made from 1018 steel, Weldable Shaft Collars are lead-free to make welding to components easier and safer.
- 1-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.