Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in 2PC Hex Bore Collar

  • Mfr # 13S006

  • Zoro # G815578722


product price: $17.29
/ea

Key Features

Outside Dia.
1.063 in
Bore Dia.
3/8 in
Screw Size
6-32 x 3/8 in
Width
1.063 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13S006
Zoro #
G815578722
UPC #
662786014338
Country of Origin
United States

Dimensions

Outside Dia.
1.063 in
Bore Dia.
3/8 in
Screw Size
6-32 x 3/8 in
Width
1.063 in

Details

Material
Stainless Steel

Description

3/8" Hexagonal Bore Shaft Collar Two-Piece Split Clamp-Type,Stainless Steel


  • Used on hexagonal shafts
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Exclusively stocked by Stafford, these collars fit on standard hexagonal shafts.
  • They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
  • 2-Piece Clamp-Type Shaft Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.