3/8 in 2PC Wrenching Collar
- Mfr # WC2A006
- Zoro # G715580689
product price:Â
$
28.69
/ea
Key Features
Screw Size
6-32 x 3/8 in
Bore Diameter
3/8 in
Collar Width
0.875 in
Collar Outside Diameter
0.875 in
Collar Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC2A006
- Zoro #
- G715580689
- UPC #
- 662786032837
- Country of Origin
- United States
Dimensions
- Screw Size
- 6-32 x 3/8 in
- Bore Diameter
- 3/8 in
- Collar Width
- 0.875 in
- Collar Outside Diameter
- 0.875 in
Details
- Collar Material
- Aluminum
Description
3/8" Wrenching Collar Two-Piece Split Clamp-Type, Aluminum
- Impart torque without damage to shaft
- Wrench flats allow use of standard open end wrench
- Can be placed anywhere on shaft
- Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
- The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
- Stocked in: Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.