Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Set Collar

  • Mfr # 6L006

  • Zoro # G315579922


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

Outside Dia.
0.75 in
Material
Steel
Width
0.75 in
Bore Dia.
3/8 in
Screw Size
1/4-20 x 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6L006
Zoro #
G315579922
UPC #
662786010668
Country of Origin
United States

Dimensions

Outside Dia.
0.75 in
Width
0.75 in
Bore Dia.
3/8 in
Screw Size
1/4-20 x 3/16 in

Details

Material
Steel
Finish
Plain

Description

3/8" Set-Screw Type Shaft Collar, Steel-Plain


  • Simple and economical
  • Available in steel and stainless steel
  • Set Screw Collars are the oldest type of shaft collar.
  • These units function by gouging the set screw into the surface of a soft shaft.
  • They are a low-cost answer when frequent adjustment is not a consideration.
  • Stocked in: Steel – Plain finish, Steel – Black Oxide finish, Steel – Zinc Plated, Stainless Steel
  • Standard Series offers economy-priced versions (6LXXXP2 and 34SXXX parts).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.