Zoro Homepage

3840MM ID, 2 PC Metric Collar

  • Mfr # 2LM040R

  • Zoro # G415580644


product price: $38.25
/ea

Key Features

Screw Size
M6 x 1.0 x 18
Finish
Black Oxide
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LM040R
Zoro #
G415580644
UPC #
662786043406
Country of Origin
United States

Dimensions

Screw Size
M6 x 1.0 x 18

Details

Finish
Black Oxide
Material
Steel

Description

2 pc. split, 40MM ID steel clamp collar with additional M10 set screw


  • 2-piece clamp style with additional set screw
  • Fully metric, including clamping and set screw
  • Can be placed anywhere on shaft
  • Low profile style
  • Metric, 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
  • They can be completely disassembled and placed anywhere on a shaft.
  • Precision machined, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel
  • Available as custom designs in other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.