
4 in Hinge Collar
Mfr # 2L400H
Zoro # G815579385
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Screw Size
1/2-20 x 1-1/4 in
Finish
Black Oxide
Bore Dia.
4 in
Width
5.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2L400H
Zoro #
G815579385
UPC #
662786009297
Country of Origin
United States
Dimensions
Screw Size
1/2-20 x 1-1/4 in
Bore Dia.
4 in
Width
5.75 in
Outside Dia.
5.75 in
Details
Finish
Black Oxide
Material
Steel
Description
4" Hinge Type Shaft Collar, Steel
- Easy to handle – no loose screws
- Can be assembled anywhere on shaft
- Smooth bore protects shafts from damage
- Stocked in steel and stainless steel
- Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
- Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
- Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time. Hinge Shaft Collars provide the same axial holding power as conventional collars.
- They have a smooth bore that will not damage shafts.
- Stocked in: Stainless Steel
- Standard Series offers economy-priced versions (32LXXXH and 32SXXXH parts).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.