Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40mm 1PC Face Mounting Collar

  • Mfr # FC1LM040

  • Zoro # G015580228


product price: $33.25
/ea

Key Features

Finish
Black Oxide
Screw Size
M6 x 1.0 x 18MM
Material
Steel
Width
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1LM040
Zoro #
G015580228
UPC #
662786022203
Country of Origin
United States

Dimensions

Screw Size
M6 x 1.0 x 18MM
Width
2.362 in

Details

Finish
Black Oxide
Material
Steel

Description

40mm Metric Face Mounting Shaft Collar One-Piece Split Clamp-Type, Steel


  • Universal tapped face holes for multiple mounting options
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Face Mounting Shaft Collars have universal tapped mounting holes, allowing multiple options for mounting components to the collar.
  • 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.