
40mm 1PC Metric Clamp Collar
Mfr # 1LM040
Zoro # G815578548
product price: $15.25
/eaKey Features
Width
2.362 in
Screw Size
M6 x 1.0 x 18MM
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1LM040
Zoro #
G815578548
UPC #
662786019005
Country of Origin
United States
Dimensions
Width
2.362 in
Screw Size
M6 x 1.0 x 18MM
Details
Material
Steel
Finish
Black Oxide
Description
40mm Metric Shaft Collar One-Piece Split Clamp-Type, Steel
- Fully metric, including clamp screw
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
- 1-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.