Zoro Homepage

40MM ID 2PC Metric Collar

  • Mfr # 2LM040HD

  • Zoro # G315580751


product price: $29.09
/ea

Key Features

Screw Size
M8 x 1.25 x 25MM
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LM040HD
Zoro #
G315580751
UPC #
662786044496
Country of Origin
United States

Dimensions

Screw Size
M8 x 1.25 x 25MM

Details

Material
Steel
Finish
Black Oxide

Description

2 pc. split, Heavy Duty style, steel collar w/ 40MM ID


  • Fully metric, including clamp screws
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Uses larger clamp screws for extra holding power
  • Stafford Metric, Heavy Duty Collars are fully metric in all specifications, including the clamping screws.
  • Metric, 2-Piece Heavy Duty Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in both steel and stainless steel, with and without keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.