Zoro Homepage

40MM ID 2PC Wrenching Collars

  • Mfr # WC2LM040

  • Zoro # G315580652


product price: $60.85
/ea

Key Features

Screw Size
M6 x 1.0 x 18MM
Finish
Black Oxide
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC2LM040
Zoro #
G315580652
UPC #
662786043789
Country of Origin
United States

Dimensions

Screw Size
M6 x 1.0 x 18MM

Details

Finish
Black Oxide
Material
Steel

Description

2 pc. split, 40MM ID steel collar with wrench flats


  • Fully metric, including clamp screw
  • Impart torque without damage to shaft
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on shaft
  • Metric, Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
  • The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • Stocked in both steel and stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.