Zoro Homepage

45MM 2PC Metric Clamp Collar

  • Mfr # 2LM045P11

  • Zoro # G415578528


product price: $56.69
/ea

Key Features

Screw Size
M8 x 1.25 x 25MM
Finish
Chrome-Plated
Material
Steel, Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LM045P11
Zoro #
G415578528
UPC #
662786038648
Country of Origin
United States

Dimensions

Screw Size
M8 x 1.25 x 25MM

Details

Finish
Chrome-Plated
Material
Steel, Chrome-Plated

Description

45MM Two-Piece Split Clamp-Type Shaft Collar, Steel-Chrome Plated


  • Fully metric, including clamp screws
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
  • 2-Piece Clamp-Type Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.