Zoro Homepage

50MM Bal. Accu-Flange Collar

  • Mfr # 1LM050AFXK

  • Zoro # G815578944


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Screw Size
M8 x 1.25 x 25MM
Finish
Black Oxide
Width
4.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LM050AFXK
Zoro #
G815578944
UPC #
662786021862
Country of Origin
United States

Dimensions

Screw Size
M8 x 1.25 x 25MM
Width
4.488 in

Details

Material
Steel
Finish
Black Oxide

Description

50mm Metric Accu-Flange Shaft Mounting Collar, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.