
50MM ID 2PC Metric Collar
Mfr # 2LM050HDK
Zoro # G415580781
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Material
Steel
Screw Size
M10 x 1.5 x 25MM
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LM050HDK
Zoro #
G415580781
UPC #
662786044649
Country of Origin
United States
Dimensions
Screw Size
M10 x 1.5 x 25MM
Details
Material
Steel
Finish
Black Oxide
Description
2 pc. split, Heavy Duty style, steel collar w/ 50MM ID and 14MM keyway
- Fully metric, including clamp screws
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Uses larger clamp screws for extra holding power
- Stafford Metric, Heavy Duty Collars are fully metric in all specifications, including the clamping screws.
- Metric, 2-Piece Heavy Duty Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in both steel and stainless steel, with and without keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.