
5/16 in 1PC Hex Bore Collar
Mfr # 12L005
Zoro # G215578698
product price: $18.55
/eaKey Features
Finish
Black Oxide
Outside Dia.
0.813 in
Width
0.813 in
Bore Dia.
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12L005
Zoro #
G215578698
UPC #
662786014055
Country of Origin
United States
Dimensions
Outside Dia.
0.813 in
Width
0.813 in
Bore Dia.
5/16 in
Screw Size
4-40 x 3/8 in
Details
Finish
Black Oxide
Material
Steel
Description
5/16" Hexagonal Bore Shaft Collar One-Piece Split Clamp-Type, Steel
- Used on hexagonal shafts
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Exclusively stocked by Stafford, these collars fit on standard hexagonal shafts.
- They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
- 1-Piece Clamp-Type Shaft Collars are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.