
5/16 in Set Collar
Mfr # 34L005P5
Zoro # G715580481
product price: $2.25
/eaKey Features
Outside Dia.
0.625 in
Screw Size
10-32 x 1/8 in
Bore Dia.
5/16 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34L005P5
Zoro #
G715580481
UPC #
662786038730
Country of Origin
China
Dimensions
Outside Dia.
0.625 in
Screw Size
10-32 x 1/8 in
Bore Dia.
5/16 in
Details
Finish
Black Oxide
Material
Steel
Description
5/16" Set-Screw Type Shaft Collar, Steel-Black Oxide
- Simple and economical
- Available in steel and stainless steel
- Set Screw Collars are the oldest type of shaft collar.
- These units function by gouging the set screw into the surface of a soft shaft.
- They are a low-cost answer when frequent adjustment is not a consideration.
- Stocked in: Steel – Plain finish, Steel – Black Oxide finish, Steel – Zinc Plated, Stainless Steel
- Standard Series offers economy-priced versions (6LXXXP2 and 34SXXX parts).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.