Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 x 5/16 in Hex 2PC Cpling

  • Mfr # 13C005005

  • Zoro # G315580881


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material - Couplings
Stainless Steel
Outside Dia.
0.813 in
Overall Length
1.25 in
Screw Size
4-40 x 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13C005005
Zoro #
G315580881
UPC #
662786039829
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
0.813 in
Overall Length
1.25 in
Screw Size
4-40 x 5/16 in

Details

Material - Couplings
Stainless Steel

Description

Precision Sleeve Coupling, Two-Piece Clamp Type, 316 Stainless, 5/16" x 5/16" Hex ID


  • Used on hexagonal shafts
  • Mate two shafts with zero backlash
  • Two pieces for convenient assembly and adjustment
  • Smooth bore protects shafts from damage
  • Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one. This coupling comes completely apart to allow the most convenient assembly and adjustment.
  • Clamp-Type Couplings are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: 316 stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.