
5/8 in 1PC Face Mounting Collar
Mfr # FC1L010
Zoro # G215580028
product price: $22.05
/eaKey Features
Width
1.313 in
Outside Dia.
1.313 in
Bore Dia.
5/8 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC1L010
Zoro #
G215580028
UPC #
662786026676
Country of Origin
United States
Dimensions
Width
1.313 in
Outside Dia.
1.313 in
Bore Dia.
5/8 in
Screw Size
10-32 x 5/8 in
Details
Material
Steel
Finish
Black Oxide
Description
5/8" Face Mounting Shaft Collar One-Piece Split Clamp-Type, Steel
- Universal tapped face holes for multiple mounting options
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Face Mounting Shaft Collars have universal tapped mounting holes, allowing multiple options for mounting components to the collar.
- 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.