Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in 1PC Face Mounting Collar

  • Mfr # FC1S010

  • Zoro # G215580141


product price: $22.65
/ea

Key Features

Screw Size
10-32 x 5/8 in
Bore Dia.
5/8 in
Material
Stainless Steel
Width
1.313 in
Outside Dia.
1.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1S010
Zoro #
G215580141
UPC #
662786032554
Country of Origin
United States

Dimensions

Screw Size
10-32 x 5/8 in
Bore Dia.
5/8 in
Width
1.313 in
Outside Dia.
1.313 in

Details

Material
Stainless Steel

Description

5/8" Face Mounting Shaft Collar One-Piece Split Clamp-Type, Stainless Steel


  • Universal tapped face holes for multiple mounting options
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Face Mounting Shaft Collars have universal tapped mounting holes, allowing multiple options for mounting components to the collar.
  • 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.