Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in 2PC Clamp Collar

  • Mfr # 8MW010

  • Zoro # G915579971


product price: $16.29
/ea

Key Features

Outside Dia.
1.313 in
Material
Steel
Finish
Black Oxide
Bore Dia.
5/8 in
Screw Size
10-32 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MW010
Zoro #
G915579971
UPC #
662786032257
Country of Origin
United States

Dimensions

Outside Dia.
1.313 in
Bore Dia.
5/8 in
Screw Size
10-32 x 5/8 in
Width
1.313 in

Details

Material
Steel
Finish
Black Oxide

Description

5/8" Weldable Shaft Collar Two-Piece Split Clamp-Type, Steel


  • 1018 steel for ease and safety when welding
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Made from 1018 steel, Weldable Shaft Collars are lead-free to make welding to components easier and safer.
  • 2-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • Precision machined, non-marring, easy to adjust, with high clamping power.
  • Available both with and without keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.