
5/8 in Adj Stop Collar Assembly
Mfr # ASCL010
Zoro # G915580625
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.313 in
Width
1.313 in
Bore Dia.
5/8 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASCL010
Zoro #
G915580625
UPC #
662786022913
Country of Origin
United States
Dimensions
Outside Dia.
1.313 in
Width
1.313 in
Bore Dia.
5/8 in
Screw Size
10-32 x 5/8 in
Details
Finish
Black Oxide
Material
Steel
Description
5/8" Micro-Adjust Stop Collar Assembly, Steel
- Can be used as a stop, locator or adjustable shim
- Provides micrometer-like adjustability of either or both collar faces
- Knurled edges for easy turning
- Superior axial holding power
- The Micro-Adjust Stop Collar Assembly clamps directly to a shaft and provide fine-tune adjustability in either direction.
- The collar assembly consists of two knurled collars which clamp directly onto a shaft and feature a male-female connecting hub that provides a range of adjustment.
- Designed for accurate fine-tune positioning, the collars connect using 40 pitch threads that operate smoothly, each traveling 0.025" per turn.
- Since the entire assembly consists of two one-piece collars which clamp directly to a shaft and screw into each other, it provides superior axial holding power.
- To make a simple axial adjustment, just clamp one side of the assembly on a shaft, move the other side, then clamp it, and repeat the process infinitely as needed.
- Stocked in: Steel, Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.