
5/8 in Hinge Collar
Mfr # 2L010H
Zoro # G215579442
product price: $28.45
/eaKey Features
Bore Dia.
5/8 in
Material
Steel
Screw Size
10-32 x 5/8 in
Width
1.5 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2L010H
Zoro #
G215579442
UPC #
662786009075
Country of Origin
United States
Dimensions
Bore Dia.
5/8 in
Screw Size
10-32 x 5/8 in
Width
1.5 in
Outside Dia.
1.5 in
Details
Material
Steel
Finish
Black Oxide
Description
5/8" Hinge Type Shaft Collar, Steel
- Easy to handle – no loose screws
- Can be assembled anywhere on shaft
- Smooth bore protects shafts from damage
- Stocked in steel and stainless steel
- Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
- Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
- Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time. Hinge Shaft Collars provide the same axial holding power as conventional collars.
- They have a smooth bore that will not damage shafts.
- Stocked in: Stainless Steel
- Standard Series offers economy-priced versions (32LXXXH and 32SXXXH parts).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.