Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in Max ID 1PC Collar

  • Mfr # 7L010REM

  • Zoro # G815580190


product price: $17.65
/ea

Key Features

Bore Dia.
1/4 in
Material
Steel
Finish
Black Oxide
Outside Dia.
1.313 in
Screw Size
10-32 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7L010REM
Zoro #
G815580190
UPC #
662786026805
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
1.313 in
Screw Size
10-32 x 5/8 in
Width
1.313 in

Details

Material
Steel
Finish
Black Oxide

Description

5/8" Remachineable Shaft Collar One-Piece Split Clamp-Type, Steel


  • Pilot hole for machining to desired bore size and configuration
  • Customize bore size in-house to save time and cost
  • Superior holding power over set-screw type collars
  • Remachineable Shaft Collars are complete, except that they are supplied with a pilot hole only.
  • They can be machined by the user to a wide range of sizes or configurations: round, threaded, square, hexagonal, etc.
  • These collars allow the user to same time and cost by customizing to the desired bore size in-house.
  • 1-Piece Clamp-Type Shaft Collars are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.