Zoro Homepage

5/8 inx5/8 in 1PC Coupling/Keyway

  • Mfr # 5L010010K

  • Zoro # G315578178


product price: $44.65
/ea

Key Features

Length
2.25 in
Width
1.5 in
Outside Dia.
1.5 in
Material
Steel
Bore Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L010010K
Zoro #
G315578178
UPC #
662786015977
Country of Origin
United States

Dimensions

Length
2.25 in
Width
1.5 in
Outside Dia.
1.5 in
Bore Dia.
5/8 in

Details

Material
Steel

Description

5/8" X 5/8" One-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, Steel


  • Mate two shafts with zero backlash
  • Keyways provide added torque capacity and fixed shaft phasing
  • Available with straight-through or stepped bores
  • Smooth bore protects shafts from damage
  • Offered in High Strength and Low Profile styles
  • Designed for aligned shafts, the 1-Piece Clamp-Type Coupling makes two shafts function as one. Standard keyways provide added torque capacity and fixed shaft phasing.
  • Clamp-Type Couplings with Keyways are available with straight-through bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum
  • Offered in two styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.