
5/8 inx5/8 in 2PC Coupling/Keyway
Mfr # 7L010010FK
Zoro # G315578000
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Width
1.313 in
Outside Dia.
1.313 in
Bore Dia.
5/8 in
Length
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7L010010FK
Zoro #
G315578000
UPC #
662786017933
Country of Origin
United States
Dimensions
Width
1.313 in
Outside Dia.
1.313 in
Bore Dia.
5/8 in
Length
2 in
Details
Material
Steel
Description
5/8" X 5/8" Two-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, Steel
- Mate two shafts with zero backlash
- Keyways provide added torque capacity and fixed shaft phasing
- Two pieces for convenient assembly and adjustment
- Available with straight-through or stepped bores
- Offered in High Strength and Low Profile styles
- Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
- This coupling comes completely apart to allow the most convenient assembly and adjustment.
- Standard keyways provide added torque capacity and fixed shaft phasing.
- Clamp-Type Couplings with Keyways are available with straight-through bores.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.