Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 inx5/8 in 3PC Coupling/Keyway

  • Mfr # 5S010010TK

  • Zoro # G315578048


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
2.25 in
Bore Dia.
5/8 in
Outside Dia.
1.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S010010TK
Zoro #
G315578048
UPC #
662786038259
Country of Origin
United States

Dimensions

Length
2.25 in
Bore Dia.
5/8 in
Outside Dia.
1.5 in

Details

Material
Stainless Steel

Description

5/8" X 5/8" Three-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, SS


  • Mate two shafts with zero backlash
  • Keeps one shaft in place while the other is moved or changed
  • Smooth bore protects shafts from damage
  • Designed for aligned shafts, the 3-Piece Clamp-Type Coupling makes two shafts function as one. It can remain fixed to one shaft while the other is moved or changed, or come completely apart to allow the most convenient assembly and adjustment.
  • 3-Piece Clamp-Type Couplings are available in straight-through bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.