
60MM ID 2PC Wrenching Collars
Mfr # WC2LM060
Zoro # G615580628
product price: $52.75
/eaKey Features
Material
Steel
Screw Size
M8 x 1.25 x 25MM
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC2LM060
Zoro #
G615580628
UPC #
662786043826
Country of Origin
United States
Dimensions
Screw Size
M8 x 1.25 x 25MM
Details
Material
Steel
Finish
Black Oxide
Description
2 pc. split, 60MM ID steel collar with wrench flats
- Fully metric, including clamp screw
- Impart torque without damage to shaft
- Wrench flats allow use of standard open end wrench
- Can be placed anywhere on shaft
- Metric, Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
- The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
- Stocked in both steel and stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.