
.690 in 2PC Pipe Collar
Mfr # 32L011PC
Zoro # G715580740
product price: $18.39
/eaKey Features
Outside Dia.
1.5 in
Bore Dia.
11/16 in
Screw Size
1/4-28 x 5/8 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32L011PC
Zoro #
G715580740
UPC #
662786029806
Country of Origin
United States
Dimensions
Outside Dia.
1.5 in
Bore Dia.
11/16 in
Screw Size
1/4-28 x 5/8 in
Width
1.5 in
Details
Material
Steel
Finish
Black Oxide
Description
0.690" Pipe Collar Two-Piece Split Clamp-Type, Steel, 3/8" Pipe
- Bores match OD of standard pipe
- Can be machined to mount to surface or component
- Can be placed anywhere on pipe or tube
- Pipe Collars feature a bore that matches the outside diameter of standard pipe.
- The collar can be machined to the user's specifications to mount to a surface or component.
- 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.