
.690 in 2PC Pipe Mounting Collar
Mfr # 19L011PST
Zoro # G315580683
product price: $33.75
/eaKey Features
Outside Dia.
1.5 in
Bore Dia.
11/16 in
Screw Size
1/4-28 x 5/8 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19L011PST
Zoro #
G315580683
UPC #
662786025693
Country of Origin
United States
Dimensions
Outside Dia.
1.5 in
Bore Dia.
11/16 in
Screw Size
1/4-28 x 5/8 in
Width
1.5 in
Details
Finish
Black Oxide
Material
Steel
Description
0.690" Pipe Mounting Collar 2PC Split Clamp-Type Stackable, Steel, 3/8" Pipe
- Mount pipes or tubes to components
- Bores match OD of standard pipe
- Stack multiple collars
- Can be placed anywhere on pipe or tube
- Supplied with mounting screw
- Pipe Mounting Collars have bores that matches the outside diameter of standard pipe.
- They feature a two-piece construction with flats on outside surfaces which are drilled and tapped for attachment to each other.
- Also included is a countersunk hole for mounting to any surface or hung from a threaded rod.
- These collars are stackable, secure and easy to open and adjust.
- The regular Stackable version has flats on two surfaces for stacking.
- The Stackable (Cap) version has a single flat to leave a finished, rounded outside surface when no further stacking is required.
- 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.