
6mm 2PC Metric Clamp Collar
Mfr # 2LM006
Zoro # G715579850
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Screw Size
M3 x 0.5 x 8MM
Width
0.63 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LM006
Zoro #
G715579850
UPC #
662786019364
Country of Origin
United States
Dimensions
Screw Size
M3 x 0.5 x 8MM
Width
0.63 in
Details
Finish
Black Oxide
Material
Steel
Description
6mm Metric Shaft Collar Two-Piece Split Clamp-Type, Steel
- Fully metric, including clamp screws
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
- 2-Piece Clamp-Type Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.