
70mm 1PC Metric Clamp Collar
Mfr # 1LM070
Zoro # G415578931
product price: $43.85
/eaKey Features
Screw Size
M8 x 1.25 x 25MM
Finish
Black Oxide
Width
3.858 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1LM070
Zoro #
G415578931
UPC #
662786019067
Country of Origin
United States
Dimensions
Screw Size
M8 x 1.25 x 25MM
Width
3.858 in
Details
Finish
Black Oxide
Material
Steel
Description
70mm Metric Shaft Collar One-Piece Split Clamp-Type, Steel
- Fully metric, including clamp screw
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
- 1-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.