
75MM ID 2PC Clamp Collar
Mfr # 2MWM075
Zoro # G515579395
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Screw Size
M8 x 1.25 x 25MM
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MWM075
Zoro #
G515579395
UPC #
662786042188
Country of Origin
United States
Dimensions
Screw Size
M8 x 1.25 x 25MM
Details
Material
Steel
Finish
Black Oxide
Description
2 pc split style, 1018 steel collar w/ 75MM ID
- 1018 steel for ease and safety when welding
- Fully metric, including clamp screws
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Made from 1018 steel, Metric Weldable Shaft Collars are lead-free to make welding to components easier and safer.
- Stafford Metric Shaft Collars are fully metric in all specifications, including clamping screws.
- Metric, 2-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- Precision machined, non-marring, easy to adjust, with high clamping power.
- Available both with and without keyways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.