Zoro Homepage

7/8 in 1PC Hex Bore Collar

  • Mfr # 12S014

  • Zoro # G815578937


product price: $39.95
/ea

Key Features

Material
Stainless Steel
Bore Dia.
7/8 in
Screw Size
1/4-28 x 3/4 in
Width
2 in
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12S014
Zoro #
G815578937
UPC #
662786014208
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Screw Size
1/4-28 x 3/4 in
Width
2 in
Outside Dia.
2 in

Details

Material
Stainless Steel

Description

7/8" Hexagonal Bore Shaft Collar One-Piece Split Clamp-Type,Stainless Steel


  • Used on hexagonal shafts
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Exclusively stocked by Stafford, these collars fit on standard hexagonal shafts.
  • They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
  • 1-Piece Clamp-Type Shaft Collars are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.