
7/8 in 2PC Hex Bore Collar
Mfr # 13L014
Zoro # G415578825
product price: $18.49
/eaKey Features
Width
2 in
Bore Dia.
7/8 in
Screw Size
1/4-28 x 3/4 in
Outside Dia.
2 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13L014
Zoro #
G415578825
UPC #
662786014291
Country of Origin
United States
Dimensions
Width
2 in
Bore Dia.
7/8 in
Screw Size
1/4-28 x 3/4 in
Outside Dia.
2 in
Details
Finish
Black Oxide
Material
Steel
Description
7/8" Hexagonal Bore Shaft Collar Two-Piece Split Clamp-Type, Steel
- Used on hexagonal shafts
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Exclusively stocked by Stafford, these collars fit on standard hexagonal shafts.
- They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
- 2-Piece Clamp-Type Shaft Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.