
7/8 in 2PC Square Bore Collar
Mfr # 15L014
Zoro # G115579368
product price: $20.19
/eaKey Features
Width
2.25 in
Screw Size
1/4-28 x 3/4 in
Outside Dia.
2.25 in
Bore Dia.
7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15L014
Zoro #
G115579368
UPC #
662786013782
Country of Origin
United States
Dimensions
Width
2.25 in
Screw Size
1/4-28 x 3/4 in
Outside Dia.
2.25 in
Bore Dia.
7/8 in
Details
Material
Steel
Finish
Black Oxide
Description
7/8" Square Bore Shaft Collar Two-Piece Split Clamp Type, Steel
- Used on square shafts
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Exclusively stocked by Stafford, these collars fit on standard square shafts.
- They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
- 2-Piece Clamp-Type Shaft Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.