Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in Flip-Lok Quick Clamp

  • Mfr # QC1A014P7

  • Zoro # G315581079


product price: $4.48
/ea
Sold in multiples of 3 for $13.44

Key Features

Size
M6
Material
Aluminum
Finish
Black Anodized
Length
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC1A014P7
Zoro #
G315581079
UPC #
662786037580
Country of Origin
United States

Dimensions

Size
M6
Length
2 in
Width
2 in

Details

Material
Aluminum
Finish
Black Anodized

Description

7/8" One-Piece Stafford Quick-Clamp, Aluminum Black Anodized


  • Simple positioning and adjustments by hand
  • Five sizes from 3/4" to 1-1/2" I.D.
  • Anodized aluminum
  • Quick Release Clamp features a cam lever for clamping and a knurled nut for adjusting the clamping preset; making it easy to open-close and clamp by hand without tools.
  • Suitable for use in horizontal and vertical applications as a clamp, stop, or spacer, simply lift the cam lever, slide along a shaft or tube to reposition quickly and retighten in seconds.
  • Ideally suited for clamping split tubes and split hubs, fixturing, and tool holding for OEM, MRO, and consumer product applications
  • Quick Release Clamp is a lower cost alternative to traditional clamping options.
  • Designed for non-rotary use, these clamps are made from black anodized aluminum with steel fasteners and are available in five sizes from 3/4" to 1-1/2" I.D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.